Shovel
- Mfr # 1064419
- Zoro # G123389676
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Detachable Handle
No
Overall Length
45 in
Handle Material
Glass Filled Nylon
Handle Type
D-Grip
Handle Color
Coyote Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1064419
- Zoro #
- G123389676
- UPC #
- 013658165885
- Country of Origin
- China
Dimensions
- Overall Length
- 45 in
- Blade Length
- 11 in
- Blade Width
- 9 in
- Blade Size
- #2
- Handle Length
- 34 in
- Wire Rope Length
- 45 in
- Length
- 45 in
Details
- Detachable Handle
- No
- Item
- Shovel
- Handle Material
- Glass Filled Nylon
- Handle Type
- D-Grip
- Handle Color
- Coyote Brown
- Product Type
- Folding Shovel
- Blade Material
- Steel
- Gauge
- 16 ga
- Number of Ribs
- 1
- Blade Step
- Adjustable
- Blade Type
- Round Point
- Blade Color
- Coyote Brown
Description
Shovel, Product Type Folding Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 in, Blade Size #2, Blade Width 9 in, Gauge 16 ga, Blade Color Coyote Brown, Handle Type D-Grip, Handle Material Glass Filled Nylon, Handle Length 34 in, Handle Color Coyote Brown, Blade Step Adjustable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.