Zoro Homepage

Shower Valve Trim, 6" L, 1/2" Connection

  • Mfr # G0047920

  • Zoro # G3037993


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material of Construction
Brass
For Use With
Showers
Standards
ANSI A117.1 (ADA), ANSI/ASME A112.18.1M, IAPMO/cUPC
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0047920
Zoro #
G3037993
UPC #
671052500413
Country of Origin
China

Dimensions

Length
6 in
Face Dia.
3 1/2 in
Connection Size
1/2 in
Size
4 1/2 in x 7 in
Manufacturers Warranty Length
Lifetime
Fixed Showerhead Width
3 5/8 in

Description

Shower Faucet, Non CEC Compliant, Connection Size 1/2 in, NPT, Faucet Body Material Metal, Plastic, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Width 3 5/8 in, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Width Not Applicable, Number of Handles 1, Gerber, Not Specified Series, Shower Connection Type 1/2 in IPS or Sweat Water Inlet Connections, Showerhead Function Single, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.