Sliding Sleeve with Escutcheon, Chrome
Mfr # G0098015
Zoro # G3675655
product price: $22.25
/eaKey Features
Sub-Category
Escutcheons & Flanges
Fits Brand
T&S Brass
Material
Brass, Copper
Finish
Chrome
Material of Construction
Brass, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G0098015
Zoro #
G3675655
UPC #
671052500680
Country of Origin
China
Details
Sub-Category
Escutcheons & Flanges
Fits Brand
T&S Brass
Material
Brass, Copper
Finish
Chrome
Material of Construction
Brass, Copper
Includes
Sleeve
For Use With
2, 3, and 4 Handle T&S Valves with Sliding Trim
Item
Escutcheon Kit
Product Type
Escutcheon
Compatible Brand
T&S Brass
Part Type
Escutcheon Rings
Compatible Series
Gerber Classics T/S Faucet Trim
Description
Escutcheon Kit, Chrome Finish, Material of Construction Brass, Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.