Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Cold Handle Assembly, Chrome

  • Mfr # G0097909

  • Zoro # G5115573


product price: $11.59
/ea

Key Features

Fits Brand
Gerber
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
(1) Screw, (3) Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0097909
Zoro #
G5115573
UPC #
-
Country of Origin
China

Dimensions

Size
Small
Overall Height
2 1/4 in
Overall Width
3 in
Overall Depth
3 in

Details

Fits Brand
Gerber
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
(1) Screw, (3) Buttons
For Use With
Gerber Two Handle Faucets
Item
Handle
Color/Finish
Chrome
Handle Type
Lever
Use With Water Temp.
Cold
Series
Gerber Classics
Product Type
Handle
Part Type
Replacement Handles
For Water Temperature
Cold
Compatible Brand
Gerber
Compatible Series
Gerber Classics Laundry Faucets
Legend Style
Text
Legend Text
Cold
Compatible Manufacturer Part Number
G0042116, G0042216, G0042406, G0042416, G0042426, G0042516, G0042526, G0043411, G0043431, G0047900, G0047920, G0049234, G0049244, G0049251

Description

Handle, Fits Brand Gerber, Faucet Handle Type Dome Lever, Finish Chrome, Overall Width 3 in, Use With Water Temp. Cold, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.