Zoro Homepage
This item is Discontinued.
Gerber Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White VP-21-562

Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (Discontinued)

  • Mfr # VP-21-562
  • Zoro # G6133075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-21-562
Zoro #
G6133075
UPC #
00610708242109
Country of Origin
China

Dimensions

Width
15-1/8"
Manufacturers Warranty Length
Limited Lifetime
Bowl Depth
20-3/4"
Depth
31-3/8"
Bowl Width
15-1/4"
Bowl Height
14-1/2"
Trapway Dia.
2"
Rim Height
14-1/2"
Spud Connection Size
2"

Details

Item
Toilet Bowl
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Gerber
Standards
ASME Standard A 112.19.2.
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Gravity Fed
For Use With Mfr. Model Number
VP-28-590 VP-28-595 WS-28-590
Features
HP2 flushing system, Viper: 800-1000g flush performance.
Green Certification or Other Recognition
WaterSense Approved
Collection
Viper(TM)
Water Surface Area
10-1/2" x 8-3/4"
Rough-In
10", 12", or 14"
For Use With Tank Type
Gravity Fed Tank
Includes
2 Bolt Caps
Bolt to Seat Front
19"
ADA Compliance
No
Brand and Series
Gerber Viper(TM)
Spud Location
Top
Antimicrobial
No
Weight Capacity
1000 lb.

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.