Gerber
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # AV-21-828
Zoro # G8364571
Sold in multiples of 6 for $1,464.00
Free Shipping & Returns
$1,464.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 2.8 (0342-1/2VB)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- ORION Single Wye, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (4x3 R90T)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- GERBER Toilet Bowl, 1.0/1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (GUF21374)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21377)
- THETFORD 5.1 Gallon Electric Flush Cassette RV Toilet w Right Hand Flush (51703)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- KOHLER Kathryn Comfort Height One-Piece C (3940-0)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- Gerber Toilets