Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber Toilet Bowl, 1.28 gpf, Pressure Assist Tank, Floor Mount, Elongated, White HE-21-374

Toilet Bowl, 1.28 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (Discontinued)

  • Mfr # HE-21-374
  • Zoro # G7893374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-21-374
Zoro #
G7893374
UPC #
00671052049004
Country of Origin
China

Dimensions

Width
14-1/2"
Manufacturers Warranty Length
Limited Lifetime
Bowl Depth
26-1/4"
Depth
29-1/4"
Bowl Height
15"
Bowl Width
14-1/2"
Rim Height
15"
Trapway Dia.
2"
Spud Connection Size
2"

Details

Mounting Style
Floor
Item
Toilet Bowl
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Gerber
Standards
ASME Standard A 112.19.2.
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Pressure Assist Tank
Collection
Ultra Flush(R)
For Use With Tank Type
Pressure Assist Tank
Includes
2 Bolt Caps
Bolt to Seat Front
19"
Green Certification or Other Recognition
WaterSense Approved
For Use With Mfr. Model Number
EF-28-380 HE-28-380 28-380
Rough-In
4-1/4"
Features
40' drainline carry, XL 3" trapways, Dual fed siphon jets angled at sharp decline for maximum power.
Water Surface Area
9-7/8" x 7-1/4"
ADA Compliance
No
Weight Capacity
1000 lb.
Brand and Series
Gerber Ultra Flush(R)
Spud Location
Top
Antimicrobial
No

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.