Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # GVP31528

  • Zoro # G808578227


product price: $230.99
/ea
Sold in multiples of 6 for $1,385.94
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Rough-In
12 in
ADA Compliance
Yes
Brand and Series
Gerber Viper(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVP31528
Zoro #
G808578227
UPC #
671052658541
Country of Origin
China

Dimensions

Overall Length
29 in
Rim Height
17 in

Details

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Item
Toilet Bowl
Rough-In
12 in
ADA Compliance
Yes
Brand and Series
Gerber Viper(R)
Flushing Method
Gravity Fed
Product Type
Toilet Bowl
Standards
ASME A112.19.2/CSA B45.1
Includes
(2) Bolt Caps
ADA Compliant
ADA Compliant
Flush Mode
Single Flush
Features
Dual Fed Siphon Jets

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.