Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, Wht, China

  • Mfr # GVP31528SP

  • Zoro # G508578251


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Flushing Method
Gravity Fed
Brand and Series
Gerber Viper(R)
Rough-In
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVP31528SP
Zoro #
G508578251
UPC #
719934920253
Country of Origin
China

Dimensions

Overall Length
29 in
Rim Height
17 in

Details

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Item
Toilet Bowl
Flushing Method
Gravity Fed
Brand and Series
Gerber Viper(R)
Rough-In
12 in
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Features
Dual Fed Siphon Jets
Includes
(2) Bolt Caps
Flush Mode
Single Flush
Product Type
Toilet Bowl
Standards
ASME A112.19.2/CSA B45.1

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.