Toilet Bowl, Wht, China
Mfr # GVP31562
Zoro # G308578222
product price: $190.99
/eaSold in multiples of 6 for $1,145.94
Free Shipping & Returns
Key Features
Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Rough-In
12 in
ADA Compliance
No
Flushing Method
Gravity Fed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVP31562
Zoro #
G308578222
UPC #
671052658572
Country of Origin
China
Dimensions
Rim Height
15 1/2 in
Overall Length
29 in
Details
Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Item
Toilet Bowl
Rough-In
12 in
ADA Compliance
No
Flushing Method
Gravity Fed
Brand and Series
Gerber Viper(R)
Product Type
Toilet Bowl
Includes
(2) Bolt Caps
Features
Dual Fed Siphon Jets
Flush Mode
Single Flush
ADA Compliant
Not ADA Compliant
Standards
ASME A112.19.2/CSA B45.1
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.