Toilet Tank, 1.28 gpf, Pressure Assist Tank, Floor Mount, White
- Mfr # HE-28-380
- Zoro # G8194794
product price:Â
$
201.99
/ea
Sold in multiples of 6 for
$1,211.94
Free Shipping & Returns
Key Features
Gallons per Flush
1.28
Brand and Series
Gerber Ultra Flush(R)
Flush Handle
Left Hand Trip Lever
Width
20 1/8 in
Fits Brand
Gerber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE-28-380
- Zoro #
- G8194794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20 1/8 in
- Height
- 14"
- Depth
- 8-3/4"
- Manufacturers Warranty Length
- Limited Lifetime
- Fits Chest Size
- 1.6 and 1.28 applications use Sloan Flushmate pressure vessels. Non-sweating insulated tank.Soft touch pneumatic activation.
Description
Toilet Tank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.