Zoro Homepage

Toilet Tank, LH, Single, Gravity Fed

  • Mfr # GVP38590SP

  • Zoro # G608585463


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6 gpf
Brand and Series
Gerber Viper(R)
Flush Handle
Left Hand Trip Lever
Color
White
Standards
ASME A112.19.2/CSA B45.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVP38590SP
Zoro #
G608585463
UPC #
719934940312
Country of Origin
China

Details

Gallons per Flush
1.6 gpf
Brand and Series
Gerber Viper(R)
Flush Handle
Left Hand Trip Lever
Color
White
Standards
ASME A112.19.2/CSA B45.1
Flushing Method
Gravity Fed
Item
Toilet Tank
Flush Mode
Single Flush
ADA Compliance
Yes
Compatible Bowl Manufacturer Part Number
GVP31528, GVP31552, GVP31562
Flush Handle Type
Left Hand Trip Lever
Compatible Manufacturer Part Number
GVP31502, GVP31512, GVP31518
ADA Compliant
ADA Compliant
Product Type
Toilet Tank
Compatible Series
Viper(TM)
Compatible Brand
Gerber

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.