Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, Pressure Assist, Single Flush, Color: White

  • Mfr # GUF28380

  • Zoro # G3979453


product price: $259.99
/ea
Sold in multiples of 6 for $1,559.94
Free Shipping & Returns

Key Features

Gallons per Flush
1 gpf
Brand and Series
Gerber Ultra Flush(R)
Flush Handle
Left Hand Trip Lever
Width
20-1/16"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GUF28380
Zoro #
G3979453
UPC #
671052656547
Country of Origin
China

Dimensions

Width
20-1/16"
Height
13-13/16"
Manufacturers Warranty Length
Limited Lifetime

Details

Gallons per Flush
1 gpf
Brand and Series
Gerber Ultra Flush(R)
Flush Handle
Left Hand Trip Lever
Color
White
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Features
Non-Sweating Insulated Tank, Sloan Flushmate Pressure Vessel Inside
Item
Toilet Tank
Flushing Method
Pressure Assist
Collection
Ultra Flush(R)
For Use With Mfr. Model Number
UF-21-374, UF-21-372, UF-21-375, UF-21-377
Material
Vitreous China
Flush Mode
Single Flush
Standards
ASME A112.19.2/CSA B45.1, HET, WaterSense(R) Certified
Includes
Metal Front Tank Lever, Tank Lid
ADA Compliance
No
Product Type
Toilet Tank
Compatible Brand
Gerber
Flush Handle Type
Left Hand Trip Lever
ADA Compliant
Not ADA Compliant
Compatible Manufacturer Part Number
GUL20302, GUL20310, GUL20312, GUL20318, GUL20325
Compatible Series
Ultra Flush
Compatible Bowl Manufacturer Part Number
GUF21342, GUF21372, GUF21374, GUF21375, GUF21377

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.