Tub/Shower Hot Cartridge, Brass, Ceramic

  • Mfr # G0098705

  • Zoro # G3715397


product price: $32.73
/ea

Key Features

Finish
Unfinished
Depth
5-1/2"
For Use With
2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves
Material
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0098705
Zoro #
G3715397
UPC #
671052539505
Country of Origin
China

Dimensions

Depth
5-1/2"
Manufacturers Warranty Length
Lifetime
Size
5 1/2 in
Overall Height
5 5/8 in
Overall Width
1 1/8 in

Details

Item
Hot Ceramic Stem Free
Finish
Unfinished
For Use With
2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves
Material
Brass
Material of Construction
Brass
Ligature Resistant
No
Includes Drain Stopper
No
Includes Cartridge
Cartridge Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Tub Spout
No
Includes Stem
Stem Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Includes Handle
No
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Sub-Category
Stems and Cartridges
Product Type
Cartridge
Compatible Series
Gerber Hardwater T/S Faucets
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves

Description

Cartridge, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With 2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves, Material of Construction Brass, Overall Height 5 5/8 in, Overall Length Not Applicable, Overall Width 1 1/8 in, Gerber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.