Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-000967
Zoro #
G6707014
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-3/4"
Overall Width
1-5/8"
Overall Thickness
1/2"
Details
Item
Utility Knife
Blade Type
Serrated Safety
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Glass Filled Nylon
Application
General Purpose
Blade Operation
Fixed Blade
Tether Capable
Tether Ready
Stores
No Storage
Number of Blades Included
1
Features
River Shorty Water Knife, Corrosion Resistant
Handle Color
Black
Position
1
Blade Change
Non-Changeable
Includes
Sheath
Tether Ready
Tether Ready
Blade Positions
1
Description
Utility Knife, Blade Material Stainless Steel, Handle Color Black, Handle Material Glass Filled Nylon, Includes Sheath, Overall Length 6-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.