Zoro Homepage

Fresh Citrus Scent Liquid Hand Sanitizer Spray 5.5 oz

  • Mfr # 1000052242

  • Zoro # G316042142


product price: $6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Form
Liquid
Container Type
Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000052242
Zoro #
G316042142
UPC #
72785139466
Country of Origin
United States

Details

Item
Hand Sanitizer
Form
Liquid
Container Type
Spray Bottle

Description

Antibacterial or Disinfecting: Antibacterial and Disinfecting *Brand Name: Germ-X *Moisturizing: Yes *Packaging Type: Spray Bottle *Product Type: Hand Sanitizer Spray *Scent: Fresh Citrus *Sub Brand: *Number in Package: 1 *Container Size: 5.5 *EPA/FDA Re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.