Shop GERM-X
See all product information
Create Account
GermX 16 Oz. Antibacterial Hand Soap
- Mfr # 1000052682
- Zoro # G111963284
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Size
16 ounce
Material
Antibacterial Hand Soap
Color
Blue
Features
Hand Wash
For Use With
Hand Washing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000052682
- Zoro #
- G111963284
- UPC #
- 72785140394
- Country of Origin
- United States
Dimensions
- Size
- 16 ounce
Details
- Material
- Antibacterial Hand Soap
- Color
- Blue
- Features
- Hand Wash
- For Use With
- Hand Washing
Description
Germ-X Antibacterial Hand Soap, 16 ounce bottle, clean Waterfall scent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.