Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GermX 8 Oz. Pump Hand Sanitizer

  • Mfr # 1000051896

  • Zoro # G310377790


product price: $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Size
8 ounce
Color
Clear
Features
Hand Sanitizer
For Use With
Hand Care
Material
Hand Sanitizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000051896
Zoro #
G310377790
UPC #
72785138643
Country of Origin
United States

Dimensions

Size
8 ounce

Details

Color
Clear
Item
Hand Sanitizer
Features
Hand Sanitizer
For Use With
Hand Care
Material
Hand Sanitizer
Container Type
Pump Bottle

Description

Germ-X original 8 ounce hand sanitizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.