Air Filter, 1.3125 in D, 15.75 in H, 4.75 in W

  • Mfr # FLT4825

  • Zoro # G102747565


product price: $31.19
/ea

Key Features

Nominal Height
15 3/4 in
Nominal Width
4 3/4 in
Nominal Depth
1 5/16 in
Media Material
Activated Carbon
Includes
(1) HEPA Filter, (1) Pre-Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT4825
Zoro #
G102747565
UPC #
895916000868
Country of Origin
Mexico

Dimensions

Nominal Height
15 3/4 in
Nominal Width
4 3/4 in
Nominal Depth
1 5/16 in
Actual Width
4 3/4 in
Actual Depth
1 5/16 in
Actual Height
15 3/4 in
Overall Height
15 3/4 in
Overall Depth
1 1/4 in
Overall Width
4 3/4 in

Details

Item
Air Filter
Media Material
Activated Carbon
Includes
(1) HEPA Filter, (1) Pre-Filter
Filter Efficiency
99.97 %
Color
White
Performance Rating
Unrated
Product Type
Replacement Filter, HEPA
Material
Carbon
Compatible Product Type
Air Purifier
Compatible Manufacturer Model Number
AC4300BPTCA, AC4300WPT, AC4820, AC4825E, AC4825W, AC4850PT, AC4870, AC4900CA, AP2200CA, BXAP150, CDAP4500BCA, CDAP4500WCA
Filter Type
Pleated
Filters Out
Bacteria, Dust, Mold, Odors, Dander, Pollen, Smoke, Viruses
Frame Material
Plastic
Number of Layers
2
Includes Frame
Frame Included
Filter Layer Type
HEPA
Filters Down To
0.1 micron
Number of Filters
1

Description

Air Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 1 5/16 in, Actual Height 15 3/4 in, Actual Width 4 3/4 in, Compatible Grainger Part Number 787CL4, Compatible Manufacturer Model Number AC4300BPTCA, AC4300WPT, AC4820, AC4825E, AC4825W, AC4850PT, AC4870, AC4900CA, AP2200CA, BXAP150, CDAP4500BCA, CDAP4500WCA, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type HEPA, Nominal Depth 1 5/16 in, Nominal Height 15 3/4 in, Nominal Width 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.