Zoro Homepage

Air Filter, 1.75 in D, 19.25 in H, 4.75 in W

  • Mfr # FLT5000

  • Zoro # G802747568


product price: $31.49
/ea

Key Features

Nominal Height
19 1/4 in
Nominal Width
4 3/4 in
Nominal Depth
1 3/4 in
Actual Height
19 1/4 in
Performance Rating
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT5000
Zoro #
G802747568
UPC #
895916000905
Country of Origin
Mexico

Dimensions

Nominal Height
19 1/4 in
Nominal Width
4 3/4 in
Nominal Depth
1 3/4 in
Actual Height
19 1/4 in
Actual Depth
1 3/4 in
Actual Width
4 3/4 in
Overall Height
19 1/4 in
Overall Depth
1 3/4 in
Overall Width
4 3/4 in

Details

Item
Air Filter
Performance Rating
Unrated
Air Flow @ 300 fpm
150 cfm
Filter Efficiency
99.97 %
Includes
(1) HEPA Filter, (1) Pre-Filter
Media Material
Activated Carbon
Color
White
Compatible Manufacturer Model Number
AC5000E, AC5250PT, AC5300B, AC5350B, AC5350W, AP2800CA, BXAP250, CDAP5500, IAP-GG-125
Compatible Product Type
Air Purifier
Material
Carbon
Product Type
Replacement Filter, HEPA
Filter Type
Pleated
Number of Filters
1
Filters Out
Allergens, Dust, Mold, Odors, Dander, Pollen, VOC
Number of Layers
2
Includes Frame
Frame Included
Frame Material
Plastic
Filters Down To
0.1 micron
Filter Layer Type
HEPA

Description

Air Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 1 3/4 in, Actual Height 19 1/4 in, Actual Width 4 3/4 in, Compatible Grainger Part Number 787CH8, 787CH9, Compatible Manufacturer Model Number AC5000E, AC5250PT, AC5300B, AC5350B, AC5350W, AP2800CA, BXAP250, CDAP5500, IAP-GG-125, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type HEPA, Nominal Depth 1 3/4 in, Nominal Height 19 1/4 in, Nominal Width 4 3/4 in, Filters Down To 0.1 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.