Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6.375 in D, 3.75 in H, 6.375 in W

  • Mfr # FLT4200

  • Zoro # G702747576


product price: $33.99
/ea

Key Features

Nominal Height
3 3/4 in
Nominal Width
6 3/8 in
Nominal Depth
6 3/8 in
Actual Height
3 3/4 in
Actual Depth
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT4200
Zoro #
G702747576
UPC #
817624012544
Country of Origin
China

Dimensions

Nominal Height
3 3/4 in
Nominal Width
6 3/8 in
Nominal Depth
6 3/8 in
Actual Height
3 3/4 in
Actual Depth
6 3/8 in
Actual Width
6 3/8 in

Details

Item
Air Filter
Media Material
Mixed Media
Filter Efficiency
99.97 %
Performance Rating
Unrated
Filters Down To
0.1 micron
Number of Filters
1
Filters Out
Allergens, Dust, Mold, Odors, Dander, Pollen
Filter Layer Type
Carbon
Filter Type
Pleated
Compatible Manufacturer Model Number
AC4200, AC4250B
Includes Frame
Frame Included
Frame Material
Plastic
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 6 3/8 in, Actual Height 3 3/4 in, Actual Width 6 3/8 in, Compatible Grainger Part Number 787CH4, 787CH5, Compatible Manufacturer Model Number AC4200, AC4250B, Number of Filters 1, Media Material Mixed Media, Filter Layer Type Carbon, Nominal Depth 6 3/8 in, Nominal Height 3 3/4 in, Nominal Width 6 3/8 in, Filters Down To 0.1 micron, Filters Out Allergens, Dust, Mold, Odors, Dander, Pollen, Filter Efficiency 99.97 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.