Zoro Homepage

AirFilter, 0.625inD, 8.5inH, 4.625inW, PK4

  • Mfr # FLT11CB4

  • Zoro # G102747589


product price: $13.79
/pk 4, $3.45/ea

Key Features

Nominal Height
8 1/2 in
Nominal Width
4 1/2 in
Nominal Depth
1/16 in
Actual Width
4 5/8 in
Overall Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT11CB4
Zoro #
G102747589
UPC #
817624011431
Country of Origin
Mexico

Dimensions

Nominal Height
8 1/2 in
Nominal Width
4 1/2 in
Nominal Depth
1/16 in
Actual Width
4 5/8 in
Overall Height
8 1/2 in
Overall Width
4 1/2 in
Actual Height
8 1/2 in
Overall Depth
1/8 in
Actual Depth
5/8 in

Details

Item
Air Filter
Weight
0 lb
Media Material
Activated Carbon
Performance Rating
Unrated
Includes
(4) Filter
Filter Efficiency
99.97 %
Cooling Fan
No
Oscillation
360 Degrees
Use Location
Desktop
Filters Down To
0.3 micron
Filters Out
Odors, VOC
Occupancy Sensor
No
Bluetooth Enabled
No
Wi-Fi Compatible
No
Mobility
Stationary
Primary Filter Type
Activated Carbon
Includes Mounting Hardware
No
Air Cleaning Method
Activated Carbon
Air Quality Sensor
No
Number of Cleaning Stages
1
Filters Included
Activated Carbon
Filter Type
Pleated
Includes Frame
Frame Not Included
Number of Filters
4
Filter Layer Type
Carbon
Compatible Manufacturer Model Number
AC4100, AC4150BCA, AC4150PCA, FLT4100
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 5/8 in, Actual Height 8 1/2 in, Actual Width 4 5/8 in, Compatible Grainger Part Number 787CH2, Compatible Manufacturer Model Number AC4100, AC4150BCA, AC4150PCA, FLT4100, Number of Filters 4, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 1/16 in, Nominal Height 8 1/2 in, Nominal Width 4 1/2 in, Filters Down To 0.3 micron, Filters Out Odors, VOC, Filter Efficiency 99.97 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.