Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 1.75inD, 15inH, 13.5inW, Pleated

  • Mfr # FLT5900

  • Zoro # G602747584


product price: $101.56
/ea
Free Shipping & Returns

Key Features

Nominal Height
15 in
Nominal Width
13 1/2 in
Nominal Depth
1 3/4 in
Actual Width
13 1/2 in
Actual Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT5900
Zoro #
G602747584
UPC #
817624011523
Country of Origin
China

Dimensions

Nominal Height
15 in
Nominal Width
13 1/2 in
Nominal Depth
1 3/4 in
Actual Width
13 1/2 in
Actual Height
15 in
Actual Depth
2 1/16 in
Overall Width
13 7/8 in
Overall Height
15 3/8 in
Overall Depth
2 in

Details

Item
Air Filter
Frame Material
Plastic
Air Flow @ 300 fpm
390 cfm
Performance Rating
Unrated
Media Material
Activated Carbon
Filter Efficiency
99.97 %
Includes
(1) HEPA Filter, (1) Pre-Filter
Weight
1 lb
Wi-Fi Compatible
No
Use Location
Room
Filters Out
Allergens, Dust, Mold, Odors, Dander, Pollen, Smoke
Mobility
Stationary
Number of Cleaning Stages
2
Air Quality Sensor
No
Occupancy Sensor
No
Filters Down To
0.1 micron
Primary Filter Type
HEPA Filter
Includes Mounting Hardware
No
Filters Included
Activated Carbon, HEPA Filter
Cooling Fan
No
Air Cleaning Method
Activated Carbon, Particulate Filtration
Bluetooth Enabled
No
Filter Type
Pleated
Includes Frame
Frame Included
Number of Layers
2
Number of Filters
1
Compatible Manufacturer Model Number
AC5900WCA
Filter Layer Type
HEPA

Description

Air Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 2 1/16 in, Actual Height 15 in, Actual Width 13 1/2 in, Compatible Grainger Part Number 787CK7, Compatible Manufacturer Model Number AC5900WCA, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type HEPA, Nominal Depth 1 3/4 in, Nominal Height 15 in, Nominal Width 13 1/2 in, Filters Down To 0.1 micron, Filters Out Allergens, Dust, Mold, Odors, Dander, Pollen, Smoke, Filter Efficiency 99.97 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.