Zoro Homepage

AirFilter, 9inD, 12.75inH, 9inW, Pleated

  • Mfr # FLT9400

  • Zoro # G302747570


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Nominal Height
12 3/4 in
Nominal Width
9 in
Nominal Depth
9 in
Performance Rating
Unrated
Includes
(1) Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT9400
Zoro #
G302747570
UPC #
817624012056
Country of Origin
China

Dimensions

Nominal Height
12 3/4 in
Nominal Width
9 in
Nominal Depth
9 in
Actual Height
12 3/4 in
Actual Width
9 in
Actual Depth
9 in
Overall Height
12 3/4 in
Overall Depth
9 in
Overall Width
9 in

Details

Item
Air Filter
Performance Rating
Unrated
Includes
(1) Filter
Air Flow @ 300 fpm
215 cfm
Color
Gray
Media Material
Activated Carbon
Filter Efficiency
99.97 %
Compatible Manufacturer Model Number
AC9400W
Compatible Product Type
Air Purifier
Product Type
Replacement Filter, HEPA
Material
Carbon
Filter Type
Pleated
Filters Down To
0.1 micron
Includes Frame
Frame Included
Number of Filters
1
Number of Layers
1
Frame Material
Plastic
Filter Layer Type
HEPA
Filters Out
Allergens, Dust, Mold, Odors, Dander, Pollen

Description

Air Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 9 in, Actual Height 12 3/4 in, Actual Width 9 in, Compatible Grainger Part Number 787CK6, Compatible Manufacturer Model Number AC9400W, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type HEPA, Nominal Depth 9 in, Nominal Height 12 3/4 in, Nominal Width 9 in, Filters Down To 0.1 micron, Filters Out Allergens, Dust, Mold, Odors, Dander, Pollen, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm 215 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.