Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Cleaner, 240 cfm, 870 sq ft

  • Mfr # AC5350B

  • Zoro # G602747577


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Filter Efficiency
99.97 %
Standards
AHAM
Actual Depth
6 11/16 in
Actual Width
9 1/16 in
Media Area
167 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC5350B
Zoro #
G602747577
UPC #
817624010670
Country of Origin
China

Dimensions

Actual Depth
6 11/16 in
Actual Width
9 1/16 in
Actual Height
27 9/16 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
9 1/16 in
Overall Height
28 in
Overall Depth
6 11/16 in
Power Cord Length
6 ft

Details

Item
Portable Air Cleaner
Filter Efficiency
99.97 %
Standards
AHAM
Media Area
167 sq ft
Includes
UV-C Light
Performance Rating
Unrated
Media Material
Standard Mix
Filter Type
HEPA Filter
Filters Down To
0.1 micron
Compatible Manufacturer Model Number
FLT28CB4, FLT5000
Filters Out
Allergens, Dust, Mold, Dander, Pollen, Viruses
Number of Filters
1
Filter Layer Type
Carbon
Occupancy Sensor
Occupancy Sensor Not Included
Number of Cleaning Stages
3
Phase
Single
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Amperage
0.5 A
Housing Material
Plastic
Wattage
5 W
NEMA Plug Rating
1-15P
Air Quality Sensor
Air Quality Sensor Not Included
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Coverage Area
870 sq ft
Voice Activated
No
CADR Rating (Smoke)
108
Filter Change Reminder
Change Filter
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration, Ultraviolet Germicidal Irradiation
Maximum Air Flow
240 cfm
Primary Filter Performance Rating
unrated
Voltage
120V AC
Energy Star Certified
No
Control Type
Touchscreen, On/Off Switch
AHAM Verified
Yes
Housing Color
Black
Control Modes
Automatic, Quiet/Night
Air Cleaning Technology
Active Carbon, HEPA, UV-C
Primary Filter Type
Pleated
Noise Level
60 dB
Weight
11.1 lb
Use Location
Room
Mobility
Stationary
Cooling Fan
Air Cleaning Only
Wi-Fi Compatible
No
CADR Rating (Dust)
114
Number of Speeds
5
Filters Included
Activated Carbon (Secondary), HEPA (Primary)
CADR Rating (Pollen)
127
Control Method
Built-In
Includes Filter
Air Filter Included
Electrical Connection Type
Plug-In

Description

Portable Air Cleaner, Number of Speeds 5, Voltage 120V AC, Single Phase, Includes UV-C Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.