Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Cleaner, 20 A, 120V AC

  • Mfr # AC9600W

  • Zoro # G916518344


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Includes Filter
Air Filter Included
Noise Level
55 dB
Cooling Fan
Air Cleaning Only
Number of Speeds
4
Mobility
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC9600W
Zoro #
G916518344
UPC #
817624013305
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3
Overall Width
13 in
Power Cord Length
6 ft
Overall Height
26 in
Overall Depth
13 in

Details

Includes Filter
Air Filter Included
Noise Level
55 dB
Cooling Fan
Air Cleaning Only
Number of Speeds
4
Mobility
Stationary
Filter Efficiency
99.97 %
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
32 dB
Voltage
120V AC
Control Modes
Automatic, Timer
Air Quality Sensor
Air Quality Sensor Included
Control Method
Built-In
Use Location
Room
Housing Color
White
Item
Air Purifier 26"
CADR Rating (Dust)
267
Filters Down To
0.1 micron
Filter Change Reminder
Change Filter
Amperage
20 A
Weight
17.7 lb
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Housing Material
Plastic
Includes
Air Quality Monitor, UV-C Light
Primary Filter Performance Rating
Not Rated
Filters Included
Activated Carbon (Secondary), HEPA (Primary)
Air Changes per Hour
4.8
CADR Rating (Pollen)
271
Electrical Connection Type
Plug-In
Control Type
Touchscreen
Filters Out
Allergens, Dust, Odors, Smoke, VOC
Wattage
58 W
CADR Rating (Smoke)
255
Maximum Coverage Area
1,913 sq ft

Description

Air Purifier

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.