Zoro Homepage

Portable Air Cleaner, 240 cfm, 728 sq ft

  • Mfr # AC4711W

  • Zoro # G802747582


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Actual Height
18 in
Performance Rating
Unrated
Actual Width
12 in
Actual Depth
12 in
Media Area
150 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4711W
Zoro #
G802747582
UPC #
817624013060
Country of Origin
China

Dimensions

Actual Height
18 in
Actual Width
12 in
Actual Depth
12 in
Manufacturer Warranty Length
3 yr Limited
Overall Height
14 15/16 in
Overall Width
12 in
Overall Depth
12 in
Overall Diameter
8 11/16 in
Power Cord Length
6 ft

Details

Item
Portable Air Cleaner
Performance Rating
Unrated
Media Area
150 sq ft
Filter Efficiency
99.97 %
Standards
CARB, Energy Star Certified
Media Material
Standard Mix
Includes
UV-C Light
Compatible Manufacturer Model Number
FLT4700, FLT47CB4
Number of Filters
1
Filters Down To
0.1 micron
Filters Out
Bacteria, Dust, Mold, Pollen, Smoke, Viruses, VOC
Filter Layer Type
Carbon
Filter Type
HEPA Filter
CADR Rating (Pollen)
106
Primary Filter Type
Pleated
CADR Rating (Dust)
106
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration, Ultraviolet Germicidal Irradiation
Housing Material
Plastic
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Primary Filter Performance Rating
unrated
Number of Cleaning Stages
2
Phase
Single
Amperage
0.2 A
Wattage
3.5 W
Filters Included
Activated Carbon (Secondary), HEPA (Primary)
Maximum Air Flow
240 cfm
Noise Level
60 dB
Voice Activated
No
NEMA Plug Rating
1-15P
Number of Speeds
3
CADR Rating (Smoke)
97
Housing Color
White
Energy Star Certified
Yes
Maximum Coverage Area
728 sq ft
AHAM Verified
Yes
Air Quality Sensor
Air Quality Sensor Not Included
Wi-Fi Compatible
No
Use Location
Room
Includes Mounting Hardware
Mounting Hardware Not Included
Weight
7.55 lb
Occupancy Sensor
Occupancy Sensor Not Included
Annual Energy Consumption
188.83
Filter Change Reminder
Change Filter
Oscillation
360 Degrees
Voltage
120V AC
Air Cleaning Technology
Active Carbon, HEPA, UV-C
Cooling Fan
Air Cleaning Only
Mobility
Stationary
Control Type
On/Off Switch
Control Method
Built-In
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Number of Speeds 3, Voltage 120V AC, Single Phase, Includes UV-C Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.