Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 237cfm, 1760sqft

  • Mfr # AC5900WCA

  • Zoro # G702747590


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Filter Efficiency
99.97 %
Overall Width
15 15/16 in
Weight
13 lb
Width
11 to 20 in
Standards
Energy Star Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC5900WCA
Zoro #
G702747590
UPC #
817624011752
Country of Origin
China

Dimensions

Overall Width
15 15/16 in
Width
11 to 20 in
Overall Depth
9 5/8 in
Overall Height
20 7/8 in
Height
21 to 30 in
Power Cord Length
6 ft
Manufacturer Warranty Length
3 yr Limited

Details

Item
Portable Air Cleaner
Filter Efficiency
99.97 %
Weight
13 lb
Standards
Energy Star Certified
Voltage
120V AC
Number of Speeds
3
Includes
UV-C Sanitizer
Occupancy Sensor
Occupancy Sensor Not Included
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration, Ultraviolet Germicidal Irradiation
Filter Change Reminder
Change Filter
CADR Rating (Dust)
239
Includes Mounting Hardware
Mounting Hardware Not Included
Air Quality Sensor
Air Quality Sensor Not Included
Primary Filter Type
Pleated
Filters Down To
0.1 micron
Noise Level
60 dBA
Housing Material
Plastic
CADR Rating (Smoke)
235
Energy Star Certified
Yes
Number of Cleaning Stages
3
Filters Included
Activated Carbon (Secondary), Activated Carbon (Pre-Filter), HEPA (Primary)
Control Type
Knob
AHAM Verified
Yes
Control Modes
Automatic
Filters Out
Bacteria, Dust, Mold, Dander, Pollen, Viruses, VOC
Maximum Coverage Area
1,760 sq ft
CADR Rating (Pollen)
237
Wi-Fi Compatible
No
Use Location
Room
Mobility
Stationary
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Maximum Air Flow
237 cfm
Air Cleaning Technology
Active Carbon; HEPA
Electrical Connection Type
Plug-In
Includes Filter
Air Filter Included
Control Method
Built-In

Description

Portable Air Cleaner, Number of Speeds 3, Voltage 120V AC, Includes UV-C Sanitizer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.