Zoro Homepage

UltravioletCBulb, 6.125inL, 4W, 254nm, Rack

  • Mfr # LB9200

  • Zoro # G002747580


product price: $36.69
/ea

Key Features

Performance Rating
Unrated
Actual Height
6 in
Actual Width
1 in
Actual Depth
1 in
Compatible Manufacturer Model Number
AC9200WCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB9200
Zoro #
G002747580
UPC #
817624011165
Country of Origin
China

Dimensions

Actual Height
6 in
Actual Width
1 in
Actual Depth
1 in
Bulb Wavelength
254 nm
Bulb Length
6 1/8 in

Details

Item
Ultraviolet C Bulb
Performance Rating
Unrated
Compatible Manufacturer Model Number
AC9200WCA
Filters Out
Airborne Bacteria, Viruses, Mold Spores, Volatile Organic Compounds
Filter Type
UV-C Bulb
Filter Layer Type
UV-C Bulb
Number of Filters
0
Number of Bulbs
1
Germicidal Efficiency
99.97 %
Bulb Rated Life
6 mo
Bulb Wattage
4 W
Base Type
Bi-Pin
Number of Switches
0
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 6 1/8 in, Compatible Grainger Part Number 787CK8, Compatible Manufacturer Model Number AC9200WCA, Number of Bulbs 1, Bulb Wattage 4 W, Bulb Rated Life 6 mo, Bulb Wavelength 254 nm, Germicidal Efficiency 99.97 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.