Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultraviolet-C Bulb, 6.75 in L, 4W, 254nm, Flange

  • Mfr # LB5100

  • Zoro # G302747563


product price: $30.59
/ea

Key Features

Color
Clear
Compatible Manufacturer Model Number
AC5109
Product Type
Replacement Bulb
Overall Depth
6 3/4 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB5100
Zoro #
G302747563
UPC #
817624012650
Country of Origin
China

Dimensions

Overall Depth
6 3/4 in
Overall Height
6 3/4 in
Overall Width
1 1/2 in
Bulb Length
6 3/4 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Color
Clear
Compatible Manufacturer Model Number
AC5109
Product Type
Replacement Bulb
Compatible Product Type
Air Purifier
Bulb Wattage
4 W
Bulb Rated Life
10 mo
Germicidal Efficiency
99.97 %
Number of Bulbs
1
Base Type
Bi-Pin
Solution Type
Ultraviolet C Bulb
Number of Switches
0

Description

Ultraviolet C Bulb, Bulb Length 6 3/4 in, Compatible Grainger Part Number 787CH7, Compatible Manufacturer Model Number AC5109, Number of Bulbs 1, Bulb Wattage 4 W, Bulb Rated Life 10 mo, Bulb Wavelength 254 nm, Germicidal Efficiency 99.97 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.