
Drop Down Complete Spray Paint Kit-Medium, 12PK
Mfr # 0879572-KIT1
Zoro # G011634581
product price: $232.99
/pk 12, $19.42/ea
Free Shipping & Returns
Key Features
Includes
Gerson Liquid Silicone Drop Down Half Mask, G01 Organic Vapor Cartridge, P95 Filter Pad, Filter Pad Retainer
Application
Paint and Spray
Material
Liquid Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0879572-KIT1
Zoro #
G011634581
UPC #
44585195720
Country of Origin
Viet Nam
Dimensions
Size
M
Details
Includes
Gerson Liquid Silicone Drop Down Half Mask, G01 Organic Vapor Cartridge, P95 Filter Pad, Filter Pad Retainer
Application
Paint and Spray
Material
Liquid Silicone
Description
- •Drop Down feature
- •Extreme Comfort Liquid Silicone
- •VALUE COVER: Covered exhalation valve is protected from paint ovrspary for safety and longer life
- •QUICK ADJUST: Effortlessly accommodate various head sizes with our robust quick-adjust head straps. Experience comfortable cradling through the multi-position head crown.
- •SILICONE RUBBER: Professional-grade Silicone Rubber for outstanding comfort and durability.
- •(1) Pair P95 Filters: NIOSH 95% filter efficency with solid and oil aerosols
- •(1) Pair Organic Vapor Cartridges: Effective against certain organic vapors
- •(1) Piar Filter Retainers: Use to securely retain the filter pads
- •(1) Drop Down 9500 Respirator: Professional silicone rubber respirator. Completely assembled with cartridges and filters.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.