4-Drawer Dark Oak Mini Portable Chest - International
- Mfr # GI-T12-D
- Zoro # G723330931
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Wood Species
Dark Oak
Overall Depth
5 3/4 in
Overall Length
8 1/8 in
Weight Capacity
189 cu in
Number of Drawers
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI-T12-D
- Zoro #
- G723330931
- UPC #
- 697647958766
- Country of Origin
- China
- Wood Species
- Dark Oak
- Weight Capacity
- 189 cu in
- Number of Drawers
- 4
- Weight
- 8 lbs
- Basic Material
- Wood
- Drawer Lining
- Felt
- Item
- Tool Chest
- Material
- Wood
- For Use With
- Small hand tools, parts, accessories, precision items
- Includes
- 2 keys; Includes Handles
- Storage Type
- Drawer Storage
- Color
- Brown
- Locking Mechanism
- Keyed Lock
- Application
- Portable tool and accessory storage
- Product Type
- Tool Chest
- Finish
- Lacquer
- Drawer Slide Type
- Plastic Glide
- Indoor/Outdoor Use
- Indoor
- Portable
- Yes
- Lock Type
- Lock Bar
Dimensions
- Overall Depth
- 5 3/4 in
- Overall Length
- 8 1/8 in
- Width
- 11 7/8 in
- Drawer size variation
- Uniform
Description
The GI-T12-D Mini Portable Chest offers compact, organized storage in a space-saving wooden case designed for everyday use. Finished in Dark Oak, it provides a handsome alternative to plastic or metal storage while helping keep small tools, accessories, and personal items neatly contained and easy to reach. With four felt-lined drawers, this chest is well suited for organizing specialty hand tools, craft supplies, hobby materials, watch accessories, office items, collectibles, and other small essentials. The drawer layout makes it easy to separate contents by type or use, helping reduce clutter in workspaces where organization matters. A top-mounted handle makes the GI-T12-D easy to carry between work areas, while its compact footprint fits comfortably on a bench, desktop, shelf, or counter. Because it does not use a lift-up top section, the overall profile stays low and efficient, making it especially useful in tighter spaces or under shelving. A removable lock bar helps secure the drawers when closed and stores neatly inside when not in use. This simple, practical locking approach makes the chest easy to use while still helping protect the contents. The Dark Oak finish and chrome-plated hardware give the GI-T12-D a clean, furniture-inspired appearance that works well in workshops, home offices, dens, hobby rooms, or living spaces. It is a practical storage piece that solves everyday clutter without looking overly industrial. Designed in Dayton, Ohio to offer practical Gerstner International storage solutions and manufactured overseas, the GI-T12-D delivers organized storage, portability, and good-looking utility in a compact, economical format.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.