American Cherry 5-Drawer Pro Series Base

  • Mfr # B2705-AC
  • Zoro # G423371357
product price: 
$
1,794.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B2705-AC
Zoro #
G423371357
UPC #
697647230060
Country of Origin
United States

Description

The B2705-AC Pro Series Base is designed to pair with the 2610 Journeyman Chest and 2613 Pro Series Chest, expanding storage while preserving the bold proportions of the Pro Series configuration. Handcrafted in the Gerstner Dayton, Ohio factory, this five-drawer base adds both capacity and architectural presence. Featuring five drawers and a felt-lined top surface, the B2705 increases organized storage for tools, instruments, accessories, and collection items. The top surface is bordered with protective rails to help stabilize a chest placed above, creating a secure and balanced stacked arrangement. Constructed from plain sawn American Cherry and finished in Gerstner’s signature fruitwood tone, this base highlights the natural warmth and flowing grain of cherry. Over time, cherry will naturally darken, developing deeper richness and character. Like the 2613 Pro Series Chest, the B2705 incorporates Gerstner’s trademarked Stop-Trac adjustable drawer system. This mechanism reduces accidental drawer removal while still allowing full removal when desired. Drawer tension can be adjusted to suit individual preference, offering added control during transport and daily use. The traditional Gerstner front lid secures all drawers when closed and stows neatly beneath the drawer stack when open, maintaining clean access during use. Each drawer is individually hand-fitted to ensure smooth operation and precise alignment. Tongue-and-groove joinery reinforces structural integrity, while brown felt-lined drawers protect stored contents from scratches and movement. When paired with a Pro Series chest, the B2705 creates a substantial, professional storage configuration. It may also be used independently as a compact, high-capacity storage unit in workshop or home settings. As with all Gerstner wooden chests and bases, the natural properties of the wood assist with moisture absorption, supporting rust prevention for stored metal tools and instruments. Built to complement and expand, the B2705-AC Pro Series Base delivers added storage with unmistakable Gerstner craftsmanship.

Ratings & reviews