WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H

  • Mfr # 7CX83
  • Zoro # G2602719
product price: 
$
1,168.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
13
Material
Steel
Includes
Rolling Cabinet 32H888, Top Chest 32H833
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CX83
Zoro #
G2602719
UPC #
00194484316204
Country of Origin
Taiwan, Province of China

Dimensions

Width
27 in
Depth
18 in
Height
58 in
Caster Size
5 in x 2 in
Overall Depth
18 in
Overall Height
58 in
Overall Width
26 3/4 in
Caster Width
2 in
Caster Diameter
5 in
Width Range
Less than 30 in Wide
Overall Dimensions
26 3/4 in W x 18 in D x 58 in H
Individual Component Dimensions
Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 16 1/2 in D x 18 1/2 in H
Fits Chest Size
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
13
Color
Red
Material
Steel
Includes
Rolling Cabinet 32H888, Top Chest 32H833
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Locking System
Keyed
Load Rating
1320 lb
Drawer Slides
Ball Bearing
Caster Wheel Material
Polypropylene
Caster Type
Rigid, Swivel
Drawer Capacity
80 lb
Work Surface Material
EVA
Configuration
Rolling Cabinet - Center Bank: (5) 22-7/16 inW x 15-5/8 inD x 2-15/16 inH, (2) 22-7/16 inW x 15-5/8 inD x 6-1/8 inH, (1) Handle, Top Chest - Center Bank: (5) 22-7/16 inW x 14-7/16 inD x 2 inH, (1) 22-7/16 inW x 14-7/16 inD x 2-15/16 inH, (2) Handles
Handles
(1) Tubular Side, (2) Metal Side
Drawer Color
Red
Finish
Powder Coated
Series
WESTWARD
Storage Capacity
14,421 cu in
Gauge
Body: 20 ga, Drawers: 18 ga
Tool Box Duty Rating
Standard Duty
Tool Storage Type Included
Tool Chest Combo
Caster Material
Polypropylene
Total Storage Capacity
14,421 cu in
Body Material
Steel
Caster Brake Type
Locking
Drawer Slide Type
Ball Bearing
Duty Rating
Light Duty
Total Load Capacity
1,320 lb
Largest Maximum Drawer Load Capacity
80 lb
Body Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Smallest Maximum Drawer Load Capacity
80 lb
Body Gauge
20 ga
Drawer Slide Function
Ball Bearing, Auto-Return
Drawer Range
11 to 15
Finish/Color
Powder Coated Red
Drawer Slide Features
Assisted Close
Body Color
Red
Drawer Gauge
18 ga
Body Finish/Color
Powder Coated Red
Drawer Finish
Powder Coated

Description

Tool Chest and Cabinet Combination, Light Duty, Powder Coated Red, 26 3/4 in W x 18 in D x 58 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.