Golden Oak 13-Drawer Pro Series Chest
- Mfr # 2613-GO
- Zoro # G623371393
product price:
$
2,894.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
13
Color
Tan
Material
Wood
Includes
2 keys for chest, 2 keys for drawer; Includes Handles
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2613-GO
- Zoro #
- G623371393
- UPC #
- 697647220016
- Country of Origin
- United States
- Item
- Tool Chest
- Number of Drawers
- 13
- Color
- Tan
- Material
- Wood
- Includes
- 2 keys for chest, 2 keys for drawer; Includes Handles
- Product Type
- Tool Chest
- Weight Capacity
- 50 lbs
- Drawer Slide Type
- Wood Slide
- Portable
- No
- Storage Capacity
- 2731 cu in
- Basic Material
- Wood
- Wood Type
- Golden Oak
- Indoor/Outdoor Use
- Indoor
- Locking System
- Intergrated Lock
- Finish
- Lacquer
- For Use With
- Precision measuring tools, machinist instruments, calipers, micrometers, dial indicators, knives, watch collections, firearm accessories, engraving tools, specialty hand tools, fine collectibles, and other high-value items requiring organized, secure, heirloom-quality storage.
- Cabinet Locking Mechanism
- Keyed Lock
- Storage Type
- Drawer Storage with Top Compartment
- Application
- Professional machine shops, engineering labs, gunsmith benches, jewelry and watchmaking studios, high-end workshops, executive offices, collector displays, and refined home environments where maximum capacity, secure organization, and heirloom-quality craftsmanship are essential.
- Drawer Lining
- Felt
Dimensions
- Width
- 26 in
- Depth
- 12 1/2 in
- Length
- 19 in
- Drawer size variation
- Varied
Description
The 2613-GO Pro Series Chest is the largest and most advanced chest handcrafted in the Gerstner Dayton, Ohio factory. Designed for professionals and serious collectors who require maximum capacity and precise organization, the Pro Series represents the pinnacle of Gerstner craftsmanship. With thirteen drawers and a full-width top compartment, the 2613 provides expansive, graduated storage for precision measuring tools, machinist instruments, knives, firearm accessories, specialty hand tools, and valued collections. The traditional Gerstner front lid secures all drawers when closed and stows beneath the drawer stack when open, allowing complete access to the interior. Crafted from quartersawn white oak and finished in Gerstner’s rich Golden Oak stain, this chest highlights the dramatic “tiger stripe” figuring prized in quartersawn lumber. The golden tone reflects the warmth of aged oak while enhancing the natural grain. Over time, oak will deepen in color, developing even greater character. Exclusive to the 2613 is Gerstner’s trademarked Stop-Trac adjustable drawer system. This mechanism reduces accidental drawer removal while still allowing full removal when desired. Drawer tension can be adjusted to suit individual preference, providing added control during transport and daily use. One drawer features an independent keyed lock, allowing secure storage of personal valuables while the remainder of the chest remains accessible. Each drawer is hand-fitted to ensure smooth operation and precise alignment. More than 1,000 individual operations go into crafting every 2613 chest. Tongue-and-groove joinery reinforces structural integrity, while green felt-lined drawers protect contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of wood assist with moisture regulation, supporting rust prevention for stored metal tools. Built to anchor a professional workshop or elevate a refined collection, the 2613-GO Pro Series Chest is designed to perform for generations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.