Blind Rivet, Brazier Head, 1/4 in Dia., 1-1/4 in L, Aluminum Body, 500 PK

  • Mfr # 5ZLA8

  • Zoro # G5914842


product price:  $223.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Head Type
Brazier
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.050 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZLA8
Zoro #
G5914842
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
1-1/4 in
Head Height
0.125 in
Head Dia.
15/32 in
Hole Size
0.250 - 0.263 in
Drill Size
1/4 in
Maximum Material Thickness
3/8 in
Minimum Material Thickness
1/8 in
Head Diameter
15/32 in
Overall Length
1 1/4 in
Minimum Hole Diameter
0.25 in
Maximum Hole Diameter
0.263 in
Shank Diameter
0.25 in

Details

Item
Blind Rivet
Head Type
Brazier
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.050 in to 0.500 in
System of Measurement
Inch
Blind Rivet Type
Self-Plugging
Single Shear Strength (Lbs.)
1,100 lb
Tensile Strength (Lb.)
675 lb
Finish
Plain
Material Grade/Class
IFI-130-12
Shear Strength
1,100 lb
Head Angle
90 Degrees
Tensile Strength
450 lb

Description

Blind Rivet,1 51/200 In. L,0.25 In. dia,PK500, System of Measurement Inch, Overall Length 1 1/4 in, Body Length 1 1/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Brazier, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 1,100 lb, Tensile Strength 450 lb, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-130-12, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.