Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK

  • Mfr # 5ZKZ5

  • Zoro # G5872115


product price:  $45.69
/pk 250, $0.18/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZKZ5
Zoro #
G5872115
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
25/32 in
Drill Size
#7
Head Height
0.08 in
Hole Size
0.201 - 0.213 in
Head Dia.
3/16 in
Overall Length
49/64 in
Head Diameter
3/8 in
Minimum Hole Diameter
0.201 in
Maximum Hole Diameter
0.213 in
Maximum Material Thickness
1/4 in
Shank Diameter
0.187 in
Minimum Material Thickness
3/64 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.063 in to 0.250 in
System of Measurement
Inch
Tensile Strength (Lb.)
325 lb
Blind Rivet Type
Trigrip
Single Shear Strength (Lbs.)
300 lb
Pack Size
Small Pack
Finish
Plain
Material Grade/Class
IFI-130-12
Shear Strength
250 lb
Tensile Strength
325 lb
Head Angle
90 Degrees

Description

Blind Rivet,49/64 In. L,0.187 In. dia,PK250, System of Measurement Inch, Overall Length 49/64 in, Body Length 25/32 in, Shank Diameter 0.187 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 250 lb, Tensile Strength 325 lb, Maximum Hole Diameter 0.213 in, Minimum Material Thickness 3/64 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-130-12, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.