Zoro Homepage

Friends with Disabilities Play Figures

  • Mfr # 629

  • Zoro # G1422676


product price: $40.45
/ea

Key Features

Material
Plastic
Color
Multi
Recommended Age
2-7 Years
Recommended Grade
Grade PK-2
Includes
5 figurines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629
Zoro #
G1422676
UPC #
768631006296
Country of Origin
China

Details

Material
Plastic
Color
Multi
Recommended Age
2-7 Years
Recommended Grade
Grade PK-2
Includes
5 figurines

Description

Set of 5 chunky 5" multicultural friends with disabilities figures are soft and friendly. The characters help children learn about disabilities, safety and community through creative play. Approximate size 5" x 2" x 1.5", children are approximately 4" tall. For ages 18m+.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.