Zoro Homepage

Nativity Set, 5in., 12-Piece Set

  • Mfr # 619

  • Zoro # G615782855


product price: $36.99
/ea

Key Features

Recommended Grade
Grade PK-K
Recommended Age
1-5 years
Material
Vinyl
Includes
8 Gel Pens
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619
Zoro #
G615782855
UPC #
768631006197
Country of Origin
China

Dimensions

Size
Angel is 5.5"T x 4"W x 3"D, three kings are 5.5"T, baby Jesus with straw crib is 4"W

Details

Recommended Grade
Grade PK-K
Recommended Age
1-5 years
Material
Vinyl
Includes
8 Gel Pens
Color
Multi-color

Description

Nativity scene for kids features friendly characters that children will enjoy interacting with and remember with a smile for years to come. Celebrate the magic of Christmas and birth of Christ with these appealing historical figures. The large average 5 inch figures are squeezable, durable and fun to hold in the palm of your hand. A toy for Christmas that you can give as a gift, display in your home or under the tree, this Nativity playset is also suitable for Sunday school and daycare use.


  • Child friendly characters help bring the story of Christmas and holiday traditions to life.
  • Large size, easy to hold. Angel is 5.5 inches high, 4 inches wide, 3 inches front to back, three kings are 5.5 inches tall, baby Jesus with straw crib is 4 inches wide
  • Suitable for ages 12 months and up
  • For home, church and Sunday school use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.