Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactile Sensory Ball Set with Hide-N-Seek Sack, 2in, 16-Piece Set

  • Mfr # 822

  • Zoro # G316514014


product price: $50.59
/ea

Key Features

Recommended Grade
Grade PK-K
Recommended Age
1-5 years
Color
Multicolor
Material
Vinyl
Includes
16 Balls, 1 Sack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822
Zoro #
G316514014
UPC #
768631008221
Country of Origin
China

Details

Recommended Grade
Grade PK-K
Recommended Age
1-5 years
Color
Multicolor
Material
Vinyl
Includes
16 Balls, 1 Sack

Description

Set of 16 bright tactile balls in primary colors with "hide and find' sack to identify matching textures by feel. Also for counting, sorting, color match and texture identification. An early childhood sensory learning toy. For home, day care and preschool use. Approximate size of each ball is 2".


  • An early childhood sensory learning toy.
  • Set of 16 balls, approximate size of each ball is 2"
  • Suitable for ages 12 months and up
  • For home, day care and preschool use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.