Zoro Homepage

A140 G2 Fully Rugged Tablet

  • Mfr # AM2O64QAXDBX

  • Zoro # G716425361


product price: $4,281.99
/ea
Free Shipping & Returns

Key Features

HD Resolution
1920 x 1080
Internal Memory Size
16 GB
Megapixels - Main Camera
8 Megapixel
Screen Size
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2O64QAXDBX
Zoro #
G716425361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Memory Size
16 GB
Screen Size
14

Details

HD Resolution
1920 x 1080
Megapixels - Main Camera
8 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.