Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B360 - HAVIS, PKG-DS-GTC-1202-3-BW, VEHICLE DOCK, WITH TRI PASS-THROUGH, WITH BR

  • Mfr # 543390100012

  • Zoro # G415665600


product price: $1,444.99
/ea
Free Shipping & Returns

Key Features

For Use With
Getac B360 Laptop
Compatible Devices
Notebook
Depth
11.54 in
Number of RJ-45 Ports
2
Width
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543390100012
Zoro #
G415665600
UPC #
-
Country of Origin
China

Dimensions

Depth
11.54 in
Width
13.78 in
Height
2.52 in

Details

For Use With
Getac B360 Laptop
Compatible Devices
Notebook
Number of RJ-45 Ports
2
Item
Docking Station
USB Type-C
Yes
Number of VGA Outputs
1
Network (RJ-45)
Yes
Ethernet Technology
Ethernet
USB Charging Port
6
HDMI
Yes
Number of USB 3.0 Ports
3
VGA
Yes
USB Type-A
Yes
Number of HDMI Ports
1
Number of USB 2.0 Ports
3
Number of USB Type-A Ports
5
Number of USB Type-C Ports
1
Connectivity Technology
Docking
Charging Capability
Yes
USB Type-C Detail
1 x USB-C 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.