B360 - HAVIS, PKG-DS-GTC-1202-BW, VEHICLE DOCK, WITH BRACKET INCLUDE 120W BARE
Mfr # 543390100011
Zoro # G815665606
product price: $1,323.99
/ea
Free Shipping & Returns
Key Features
HDMI
Yes
Number of HDMI Ports
1
Ethernet Technology
Ethernet
Connectivity Technology
Docking
Charging Capability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543390100011
Zoro #
G815665606
UPC #
-
Country of Origin
China
Dimensions
Depth
11.54 in
Height
2.52 in
Width
13.78 in
Details
HDMI
Yes
Number of HDMI Ports
1
Ethernet Technology
Ethernet
Connectivity Technology
Docking
Charging Capability
Yes
Number of RJ-45 Ports
2
Network (RJ-45)
Yes
Compatible Devices
Notebook
For Use With
Getac B360 Laptop
USB Type-A
Yes
Item
Docking Station
Number of USB 3.0 Ports
3
USB Charging Port
6
Number of USB Type-C Ports
1
USB Type-C Detail
1 x USB-C 2.0
VGA
Yes
Number of USB 2.0 Ports
3
Number of USB Type-A Ports
5
Number of VGA Outputs
1
USB Type-C
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.