Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B360 - HAVIS, PKG-DS-GTC-1205-BW, VEHICLE DOCK INCLUDE 120W BARE WIRE VEHICLE A

  • Mfr # 543390100113

  • Zoro # G615665608


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Notebook
Number of HDMI Ports
1
Width
13.78 in
Number of USB Type-C Ports
1
USB Charging Port
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543390100113
Zoro #
G615665608
UPC #
-
Country of Origin
China

Dimensions

Width
13.78 in
Depth
11.54 in
Height
2.52 in

Details

Compatible Devices
Notebook
Number of HDMI Ports
1
Number of USB Type-C Ports
1
USB Charging Port
6
Network (RJ-45)
Yes
Number of USB 2.0 Ports
3
USB Type-C Detail
1 x USB-C 2.0
VGA
Yes
USB Type-A
Yes
Connectivity Technology
Docking
Charging Capability
Yes
Number of USB 3.0 Ports
3
Number of VGA Outputs
1
Number of RJ-45 Ports
2
Item
Docking Station
Number of USB Type-A Ports
5
For Use With
Getac B360 Laptop
HDMI
Yes
Ethernet Technology
Ethernet
USB Type-C
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.