Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K120 LAPTOP - HAVIS, PKG-DS-GTC-1002-3-BW, VEHICLE DOCK WITH TRI PASS-THROUGH,

  • Mfr # 543314200054

  • Zoro # G815658226


product price: $1,868.99
/ea
Free Shipping & Returns

Key Features

Height
11.70 in
Depth
3.90 in
Network (RJ-45)
Yes
Width
11.95 in
Number of USB 2.0 Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543314200054
Zoro #
G815658226
UPC #
-
Country of Origin
China

Dimensions

Height
11.70 in
Depth
3.90 in
Width
11.95 in

Details

Network (RJ-45)
Yes
Number of USB 2.0 Ports
5
For Use With
Getac K120 Tablet PC
Number of HDMI Ports
1
USB Charging Port
8
Number of USB 3.0 Ports
3
VGA
Yes
Number of RJ-45 Ports
2
HDMI
Yes
Connectivity Technology
Docking
Item
Docking Station
Ethernet Technology
Ethernet
Charging Capability
Yes
Compatible Devices
Tablet PC
Number of VGA Outputs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.