Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K120 LAPTOP - HAVIS, PKG-DS-GTC-1002-BW, VEHICLE DOCK, WITH BRACKET INCLUDE 1

  • Mfr # 543314200053

  • Zoro # G815658295


product price: $1,766.99
/ea
Free Shipping & Returns

Key Features

Number of USB 2.0 Ports
5
Number of VGA Outputs
1
For Use With
Getac K120 Tablet PC
Ethernet Technology
Ethernet
Number of RJ-45 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543314200053
Zoro #
G815658295
UPC #
-
Country of Origin
China

Dimensions

Depth
3.90 in
Height
11.70 in
Width
11.95 in

Details

Number of USB 2.0 Ports
5
Number of VGA Outputs
1
For Use With
Getac K120 Tablet PC
Ethernet Technology
Ethernet
Number of RJ-45 Ports
2
Number of HDMI Ports
1
HDMI
Yes
Compatible Devices
Tablet PC
Connectivity Technology
Docking
USB Charging Port
8
Charging Capability
Yes
Number of USB 3.0 Ports
3
Item
Docking Station
VGA
Yes
Network (RJ-45)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.