K120 TABLET - HAVIS, PKG-DS-GTC-902-3-BW, VEHICLE DOCK WITH TRI PASS-THROUGH,
Mfr # 543314200110
Zoro # G915665605
product price: $1,537.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
8
Number of VGA Outputs
1
For Use With
Getac K120 Tablet PC
Width
11.95 in
VGA
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543314200110
Zoro #
G915665605
UPC #
-
Country of Origin
China
Dimensions
Width
11.95 in
Depth
3.90 in
Height
11.70 in
Details
USB Charging Port
8
Number of VGA Outputs
1
For Use With
Getac K120 Tablet PC
Item
Docking Station
VGA
Yes
Compatible Devices
Tablet PC
Number of RJ-45 Ports
2
Charging Capability
Yes
Ethernet Technology
Ethernet
Number of USB 3.0 Ports
3
HDMI
Yes
Network (RJ-45)
Yes
Number of HDMI Ports
1
Number of USB 2.0 Ports
5
Connectivity Technology
Docking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.