Shop GETAC
See all product information
Create Account
S410 - HAVIS, PKG-DS-GTC-617-BW, VEHICLE DOCK WITH REPLICATION, INCLUDE 120W BA
- Mfr # 543387680503
- Zoro # G115665597
product price:Â
$
1,463.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
4
For Use With
Getac S410 Laptop
VGA
Yes
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543387680503
- Zoro #
- G115665597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14.06 in
- Depth
- 11.81 in
- Height
- 2.44 in
Details
- Item
- Docking Station
- USB Charging Port
- 4
- For Use With
- Getac S410 Laptop
- VGA
- Yes
- Ethernet Technology
- Ethernet
- Network (RJ-45)
- Yes
- Number of VGA Outputs
- 1
- Audio Line In
- Yes
- Compatible Devices
- Notebook
- Charging Capability
- Yes
- Number of RJ-45 Ports
- 1
- Audio Line Out
- Yes
- Number of HDMI Ports
- 1
- Number of USB 3.0 Ports
- 1
- Connectivity Technology
- Docking
- HDMI
- Yes
- Number of USB 2.0 Ports
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.