Shop GETAC
See all product information
ZX10 Rugged Tablet - 10.1" WUXGA - Qualcomm Snapdragon 660 - 4 GB - 64 GB Storage
Mfr # Z2A7CXWA5ABX
Zoro # G216425311
product price:Â $1,075.99
/ea
Free Shipping & Returns
Key Features
Width
10.8 in
Height
0.7 in
Front Camera
Yes
Operating System Platform
Android
Rear Camera
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z2A7CXWA5ABX
Zoro #
G216425311
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.8 in
Height
0.7 in
Screen Size
10.1 in
Depth
7.6 in
Description
ZX10: Snapdragon 660, Webcam, Android+4GB RAM+64GB, SR WUXGA LCD+TS+stylus, Rear Cam+Standard Batt, WIFI+BT+GPS/Glonass, 3 Yr B2B Warr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.