
Botley Bot Grid Mat, 9'' Squares, 27'' x 27''
Mfr # 199470
Zoro # G416173388
product price: $66.79
/eaKey Features
Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
1 Robotic Mat
Material
Matte Vinyl
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199470
Zoro #
G416173388
UPC #
652012004974
Country of Origin
United States
Dimensions
Size
27" x 27"
Details
Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
1 Robotic Mat
Material
Matte Vinyl
Color
White
Description
Enhance your Botley Bot learning experience with this versatile robotics mat! Designed with precision, the mat features a 9 x 9 grid layout that helps kids practice coding and problem-solving in an engaging way. Measuring 27 x 27, this mat is crafted from heavy-duty, matte-finish 13oz vinyl for lasting durability and vibrant full-color design. Perfect for classrooms or home use, its a practical tool to make STEM learning fun and interactive.
- Tailored for Botley Bot Learning: The 9" x 9" grid layout is specifically designed to complement Botley Bot activities, promoting skill development through play.
- Spacious and Convenient Size: With a 27" x 27" surface, the mat provides ample room for coding challenges and creative exploration.
- Durable Matte Vinyl Material: Constructed from 13oz heavy-duty vinyl, the mat is built to withstand regular use and is easy to clean.
- Vibrant Full-Color Printing: The high-quality, full-color design adds visual appeal and clarity, making coding activities more enjoyable.
- STEM Learning Made Fun: Designed to enhance problem-solving, spatial reasoning, and coding skills, this mat is an essential accessory for Botley Bot enthusiasts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.